Shop KOHLER
See all product information
Create Account
Stillness Adjustable Wall-Mount Holder
- Mfr # K-975-SN
- Zoro # G801243894
product price:Â
$
147.75
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mounted
Finish
Polished Nickel
Material
Brass
Compliance
ADA Compliant
Length
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-975-SN
- Zoro #
- G801243894
- UPC #
- 650531322890
- Country of Origin
- Unknown
Dimensions
- Length
- 3-1/2 in
Details
- Item
- Hand Shower Holder
- Mounting Type
- Wall Mounted
- Finish
- Polished Nickel
- Material
- Brass
- Compliance
- ADA Compliant
- Color
- Vibrant Polished Nickel
Description
Complete your performance showering system with the Purist/Stillness adjustable wall-mount handshower bracket. Ideal for hydromassage or for targeting specific areas of the body, this bracket pivots to angle the handshower exactly where you want it. The contemporary design complements a variety of bathroom decors.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.