Shop MSA SAFETY
See all product information
Create Account
Flush Floor Base
- Mfr # IN-2114
- Zoro # G801259758
product price:Â
$
751.99
/ea
Free Shipping & Returns
Key Features
For Use With
Davit Arm, Mast
Width
19 in
Material
Steel
Height
13 in
Anchorage Point Rating
5,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN-2114
- Zoro #
- G801259758
- UPC #
- -
- Country of Origin
- Canada
- Item
- Flush Floor Base
- For Use With
- Davit Arm, Mast
- Material
- Steel
- Anchorage Point Rating
- 5,000 lb
- Series
- XTIRPA
- Compatible Component
- Floor Adapter
- Finish
- Zinc Plated
- Confined Space Item
- Confined Space System
- Color
- Silver
- Mast Style
- Adapter
- Weight Capacity
- 360 lb
- Confined Space Component
- Floor Adapter
- Entry Orientation
- Vertical
- Brand and Series
- MSA Safety XTIRPA
- Standards
- ANSI Z359.18-2017, OSHA
- Includes Tie-Off Anchor Point
- No
- Accessory Type
- Flush Floor Base
- Shell Material
- Steel
- Wire Color
- Silver
- Compatible Product Type
- Davit Arm, Mast
Dimensions
- Width
- 19 in
- Height
- 13 in
- Length
- 19 in
- Diameter
- 3 in
Description
Flush Floor Base, Accessory Type Flush Floor Base, Includes Tie-Off Anchor Point No, Length 19 in, Color Silver, For Use With Davit Arm, Mast, Confined Space Component Floor Adapter, Material Steel, Width 19 in, Height 13 in, Series XTIRPA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.