Shop DAYTON
See all product information
Create Account
Upper Blade
- Mfr # TT33716004G
- Zoro # G8014316
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
DAYTON
Accessory Type
Upper Blade
Compatible with Manufacturer Part Number
13W872
Compatible with Product Type
Machining Shears
Application
Metal Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT33716004G
- Zoro #
- G8014316
- UPC #
- 190735302897
- Country of Origin
- China
- Fits Brand
- DAYTON
- Item
- Upper Blade
- Accessory Type
- Upper Blade
- Compatible with Manufacturer Part Number
- 13W872
- Compatible with Product Type
- Machining Shears
- Application
- Metal Cutting
- Compatible Product Type
- Machining Shear
- Blade Material
- Steel
- Capacity Steel
- 19 ga
- Capacity Stainless Steel
- 23 ga
- Blade Gauge
- 12 mm
- Product Type
- Upper Blade
Dimensions
- Overall Length
- 40 in
- Overall Width
- 30 mm
- Overall Height
- 12 mm
- Wire Rope Length
- 40 in
- Length
- 40 in
Description
Upper Blade, Capacity Stainless Steel 23 ga, Capacity Steel 19 ga, Compatible with Manufacturer Part Number 13W872, Compatible with Grainger Part Number 13W872
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.