Probe Insert, A, Misc Holes
- Mfr # 9144-INSA
- Zoro # G8015052
product price:Â
$
810.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
A,Misc Holes (in)
For Use With
9144 Field Metrology Well
Hole Size
1/8 in, 3/16 in, 1/4 in, 3/8 in
Compatible Product Type
Field Metrology Well
Product Type
Probe Insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9144-INSA
- Zoro #
- G8015052
- UPC #
- 095969420549
- Country of Origin
- United States
- Item
- Probe Insert
- Features
- A,Misc Holes (in)
- For Use With
- 9144 Field Metrology Well
- Compatible Product Type
- Field Metrology Well
- Product Type
- Probe Insert
- Compatible Manufacturer Model Number
- 9144
- Compatible Brand and Series
- Fluke 9144
- Insert Number of Holes
- 5
- Compatible Series
- 9144
- Compatible Brand
- Fluke
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hole Size
- 1/8 in, 3/16 in, 1/4 in, 3/8 in
- Insert Hole Diameter
- 4 mm, 8 mm
Description
Probe Insert, Multi-Hole Stem Insert, Compatible Product Type Field Metrology Well, Number of Holes 5, Hole Size 1/8 in, 3/16 in, 1/4 in, 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.