Shop DELTA
See all product information
Create Account
Robe Hook
- Mfr # 74335-PN
- Zoro # G801763613
product price:Â
$
58.99
/ea
Key Features
Finish
Polished Nickel
Material
Zinc
Height
2.5 in
Length
2.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74335-PN
- Zoro #
- G801763613
- UPC #
- 34449948449
- Country of Origin
- China
- Finish
- Polished Nickel
- Material
- Zinc