Indexable Insert Drill
- Mfr # DR2750
- Zoro # G801773377
product price:Â
$
1,421.99
/ea
Free Shipping & Returns
Key Features
Primary Material Application
Drilling
Coating
CVD
Material
Steel
Hand
Right-Hand
Cutter Diameter
2.7500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DR2750
- Zoro #
- G801773377
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cutter Diameter
- 2.7500 in
Details
- Item
- Indexable Insert Drill
- Primary Material Application
- Drilling
- Coating
- CVD
- Material
- Steel
- Hand
- Right-Hand
- Shank Type
- Standard Length
- Series
- HD
Description
Indexable Insert Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.