Grooving Tool

  • Mfr # QFR-055-16
  • Zoro # G8017974
product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Style
Full Radius
Material
Micro Grain Carbide
Overall Length
2.500 in
Shank Dia.
0.3750 in
Bore Dia.
.370"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QFR-055-16
Zoro #
G8017974
UPC #
728709158258
Country of Origin
United States
Item
Grooving Tool
Style
Full Radius
Material
Micro Grain Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Application
Groove Boring
Grade
C2
Offset
.100"
Projection
0.1000"

Dimensions

Overall Length
2.500 in
Shank Dia.
0.3750 in
Bore Dia.
.370"
Groove Width
.055"
Max. Cutting Depth
1.00"
Radius
0.0275"
Min. Bore Dia.
0.3700"
Neck Dia.
0.2700"
Max. Bore Depth
1"
Wire Rope Length
2.500 in
Length
2.500 in

Description

Grooving Tool, 0.3750 in, Right Hand

Ratings & reviews