Tab, Gradient, Asst, 12/Pk
- Mfr # MMM686GRDNT
- Zoro # G801824734
product price:Â
$
6.55
/pk of 36, $0.18/ea
Sold in multiples of 2Â pks for
$13.10
Key Features
Color
Pink, Blue, Green
Adhesive Type
Removable
Includes
Dispenser
Features
Wear Resistant, Durable, Writable, Tear Resistant, Repositionable
Size
1 in x 1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MMM686GRDNT
- Zoro #
- G801824734
- UPC #
- -
- Country of Origin
- United States
- Color
- Pink, Blue, Green
- Adhesive Type
- Removable
- Includes
- Dispenser
- Features
- Wear Resistant, Durable, Writable, Tear Resistant, Repositionable
- Item
- File Tab
Dimensions
- Size
- 1 in x 1-1/2 in
Description
The Post-it Tabs fit right into your day planner to add design and make your important information stand out. Pastel colors offer new ways to personalize your notes. They work great for planners, binders, file folders and textbooks as they stick securely but remove cleanly. 1" tabs offer plenty of space for labeling. Included convenient dispenser dispenses one tab at a time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.