TIMECLOCK, AUTOMATIC
- Mfr # LTH400EKIT
- Zoro # G801838717
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Features
Automatic Daylight Saving
Overall Length
5 in
Time Format
12 hr, 24 hr
Height
8-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTH400EKIT
- Zoro #
- G801838717
- UPC #
- 92447002655
- Country of Origin
- China
Dimensions
- Overall Length
- 5 in
- Height
- 8-1/2 in
- Width
- 7.4 in
Details
- Color
- Gray
- Features
- Automatic Daylight Saving
- Time Format
- 12 hr, 24 hr
- Item
- Electronic Time Clock
- Includes
- (200) Cards, (2) Ten Pocket Racks, (2) Ribbons , (2) Sets of Keys
- Records
- Week, Bi-weekly, Month, Semi-monthly, Date, Time
Description
Electronic time clock kit comes with everything you need to get up and running fast, along with a variety of optional settings that you can use to tailor the timekeeping to fit your organization's needs. Detailed format gives you both the date and day of the week time card printing so each recorded employee punch is indisputable. The time listed for each punch can be displayed as standard minutes or in fractions of an hour. It can also be printed in either AM/PM format or in 24-hour format. Auto top-feed row alignment and print activation allow simple, one-handed operation. SmartClock technology with perpetual calendar retains your time, date and settings during power outages, and auto-adjusts for Daylight Saving Time and Leap Years. Time clock supports any pay period method including weekly, bi-weekly, semi-monthly and monthly pay periods. Time clock kit includes 200 cards, two 10-pocket racks, two ribbons and two sets of keys.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.