Shop INSIZE

Digital Refractometer

  • Mfr # ISQ-DRM31
  • Zoro # G801864341

product price: 
$
659.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.1%
Accuracy
+/-0.2 %
Automatic Temperature Compensation
No
Includes
AAA Battery, Dropper, Main Unit
Range
0% to 50% Brix
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ISQ-DRM31
Zoro #
G801864341
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 1/4 in
Overall Depth
4 3/4 in
Overall Height
1 in
Sample Size
0.1 mL

Details

Item
Refractometer
Resolution
0.1%
Accuracy
+/-0.2 %
Automatic Temperature Compensation
No
Includes
AAA Battery, Dropper, Main Unit
Range
0% to 50% Brix
Features
Automatic Power Off, Quickly Measure the Concentration of Coolant, Single Measurement and Automatic Average Multiple Measurement Modes
Type
Digital
Product Type
Refractometer
Refractive Index - Maximum
1.42 RI
Display Type
Digital
Test Parameters
Coolant, Juice, Sugar Solution
Automatic Temperature Compensation - Maximum
100 Degrees C
Temperature Compensation
Manual
Brix Concentration - Maximum
50 % Brix
Includes Zero Percent Adjust
Zero % Adjust
Brix Concentration - Minimum
0 % Brix
Temperature Accuracy
0.2
Automatic Temperature Compensation - Minimum
0 Degrees C
Refractive Index - Minimum
1.333 RI
Power Source
AAA Batteries
Power Source - TS Only
AAA Batteries
Power Source - old
AAA Batteries

Description

Refractometer, Digital, Range 0 Percent to 50 Percent Brix, Automatic Temperature Compensation No, Accuracy +/-0.2 Percent, Resolution 0.1 Percent, Features Automatic Power Off, Quickly Measure the Concentration of Coolant, Single Measurement and Automatic Average Multiple Measurement Modes, Includes AAA Battery, Dropper, Main Unit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.