Shop NUTRICHEF

3 Pcs. Non-Stick Carbon Steel Bakeware Set - Professional Home Kitchen Bake Pan Set, PFOA, PFOS, PTF

  • Mfr # NC3TRBX3

  • Zoro # G801902111


product price: 
$
37.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NC3TRBX3
Zoro #
G801902111
UPC #
842893132518
Country of Origin
China

Description

Features: - Flexible & Nonstick Carbon Steel Bakeware Set - Professional Home Kitchen Bake Pan Set - Commercial Grade Restaurant Quality Metal Bakeware - Durable & Reliable Cookie Sheet Oven Pan Style - Attractive, Stylish Non-Stick Gold Silicone Coating - Dishwasher Safe - Recommended for Hand-wash Only - Long-Lasting, Stain-Resistant & Easy-to-Clean - Space-Saving Stackable Wide Tray Pan Design - Ideal for Baking a Number of Astonishing Baked Goods - Metal, Reusable, Quality Kitchenware For Cooking & Baking Cake Loaf, Muffins & More - Suitable for Oven, Refrigerator, and Freezer - PFOA, PFOS, PTFE Free What’s In The Box: - Small Cookie Pan (1qt.) - Medium Cookie Pan (1qt.) - Large Cookie Pan (1qt.) Technical Specs: - Temperature Resistance: Up to 446° Fahrenheit (230° Celsius)? - Construction Material: Carbon Steel with Non-stick Coating - Metal Tray Thickness: 0.7mm - Cookie Pan Small Size (L x W x H): 13.4''x 9.65''x 1.38''-inches - Cookie Pan Medium Size (L x W x H): 15.8''x 11''x 1.38''-inches - Cookie Pan Large Size (L x W x H): 21.9 x 15.8 x 1'' -inches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.