Shop BARSKA
See all product information
Create Account
General Binoculars, 10x Magnification, Roof Prism, 302 ft at 1000 yd Field of View
- Mfr # AB10110
- Zoro # G8019137
product price:Â
$
26.99
/ea
Key Features
Magnification
10x
Prism Type
Roof
Optical Lens Coating
Fully Coated
Color
Black
Includes
Carrying Case, Lens Cloth, Neck Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB10110
- Zoro #
- G8019137
- UPC #
- 790272301133
- Country of Origin
- China
Dimensions
- Width (In.)
- 1 1/2 in
- Length (In.)
- 4 3/8 in
- Height (In.)
- 4 1/2 in
Details
- Item
- Binoculars
- Magnification
- 10x
- Prism Type
- Roof
- Optical Lens Coating
- Fully Coated
- Color
- Black
- Includes
- Carrying Case, Lens Cloth, Neck Strap
- Field of View
- 302 ft @ 1000 yd
- Type
- General
- Tripod Mountable
- No
- Min. Distance (Ft.)
- 18 ft
- Construction
- Rubber Armor
- Weight
- 8 oz
- Eye Relief
- 10.5 mm
- For Use With
- Sports, Camping
- Wire Color
- Black
Description
Binocular, General, Magnification 10X, Field of View 302 ft. @ 1000 yd., Prism Type Roof, Length (In.) 4-7/16, Width (In.) 1-1/2, Height (In.) 4-1/2, Construction Aluminum w/ Rubber Armor, Lens Coating Fully Coated, Min. Distance (Ft.) 18, Tripod Mountable No, Weather Resistant No, Weight 0.5 oz., Includes Storage Case, Neck Strap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.