2.8 Quart Air Fryer
- Mfr # PAF281
- Zoro # G801947785
product price:
$
87.15
/ea
Key Features
Weight
9
Application
Residential
Width
10
Color
Black
Height
13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAF281
- Zoro #
- G801947785
- UPC #
- 715688082605
- Country of Origin
- China
- Weight
- 9
- Application
- Residential
- Color
- Black
- Includes
- Food Basket
Dimensions
- Width
- 10
- Height
- 13
- Depth
- 11
Description
This air fryer prepares all your favorite fried snacks and meals in less time and with fewer calories, making snack time and mealtime healthier. The rapid hot air circulating system fries food faster, saving energy and money, and it uses little to no oil depending on the food prepared, meaning you can have fried foods guilt free. The non-stick food basket with holder makes the transfer and clean-up mess-free, and the adjustable 30-minute timer with auto shut-off feature means perfectly cooked food every time. The convenient size fits well on any countertop, and the sleek design complements any décor. Indulge in all your favorite foods again while still maintaining your healthier lifestyle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.