Office Chair 1000 with Buffalo Bills Helmet Logo
- Mfr # XZOC1000-PSNFL20017
- Zoro # G801949970
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Seat Width
19.5 in
Overall Length
25 in
Overall Height
45 in
Overall Width
25 in
Style
Office Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XZOC1000-PSNFL20017
- Zoro #
- G801949970
- UPC #
- 655887718021
- Country of Origin
- China
Dimensions
- Seat Width
- 19.5 in
- Overall Length
- 25 in
- Overall Height
- 45 in
- Overall Width
- 25 in
Details
- Style
- Office Chair
Description
Office Chair 1000 with Buffalo Bills Helmet Logo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.