Rectangular Storage Box, Autoclavable, PK5
- Mfr # 120044
- Zoro # G8020897
product price:Â
$
40.49
/pk of 5, $8.10/ea
Key Features
Material
Polypropylene
Height
2 13/64 in
Overall Width
6 in
Color
Multicolor
Holds
Tubes, Vials
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120044
- Zoro #
- G8020897
- UPC #
- -
- Country of Origin
- China
- Item
- Rectangular Storage Box
- Material
- Polypropylene
- Color
- Multicolor
- Holds
- Tubes, Vials
- Type
- Autoclavable
- Number of Slots
- 100
- Number of Compartments
- 100
- 5
- 6 in
- Autoclavable
- Yes
- Product Type
- Storage Box
- Compatible Product Type
- Cryogenic Vials, Microcentrifuge Tubes
- Product Holds
- (100) 1.5 to 2.0 mL Microtubes, Cryogenic Vials
- Number of Items Held
- 100
- Shell Material
- Polypropylene
- Wire Color
- Multicolor
- Traction Material
- Polypropylene
Dimensions
- Height
- 2 13/64 in
- Overall Width
- 6 in
- Depth
- 6 in
- Length
- 5 5/8 in
- Compartment Size
- 31/64 in
- Overall Depth
- 6 in
- Overall Length
- 5 5/8 in
- Overall Height
- 2 1/4 in
- Tube or Vial Size - Minimum
- 13.5 mL
- Compartment Length
- 1/2 in
- Tube or Vial Size - Maximum
- 14 mL
- Wire Rope Length
- 5 5/8 in
Description
Rectangular Storage Box,Autoclavable,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.