Shop BOSCH
See all product information
Create Account
NICKEL SPARK PLUG(PR-EA/BX-10)
- Mfr # 7975
- Zoro # G802144640
product price:Â
$
2.65
/ea
Sold in multiples of 3 for
$7.95
Zoro's best price: not eligible for any other offers or promotions
Key Features
Seat Type
Tapered
Gap Size
0.90 mm
Ground Electrode Tip Design
Tapered V-Profile
Configuration
Standard
Thread Reach
11.20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7975
- Zoro #
- G802144640
- UPC #
- 884000000000
- Country of Origin
- Unknown
Dimensions
- Gap Size
- 0.90 mm
- Hex Size
- 16.00 mm
- Thread Dia.
- 14.00 mm
Details
- Seat Type
- Tapered
- Ground Electrode Tip Design
- Tapered V-Profile
- Configuration
- Standard
- Thread Reach
- 11.20 mm
- Resistance
- 6000 ohm
- Number of Ground Electrode
- 1
- Heat Range
- 9
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.