Shop BOSCH
See all product information
Create Account
OXYGEN SENSOR
- Mfr # 18088
- Zoro # G802153376
product price:Â
$
73.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Dia.
18.00 mm
Connector Type
Male
Universal Fit
No
Sensor Type
Heated
Number of Wires
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18088
- Zoro #
- G802153376
- UPC #
- 77212178193
- Country of Origin
- Unknown
Dimensions
- Thread Dia.
- 18.00 mm
- Wiring Harness Length
- 12.80 mm
Details
- Connector Type
- Male
- Universal Fit
- No
- Sensor Type
- Heated
- Number of Wires
- 5
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.