MULTI-FUNCTION CONNECTOR
- Mfr # S2511
- Zoro # G802171899
product price:Â
$
43.15
/ea
Key Features
Wire Color
Multi
Length
1.125
Connection Material
Plastic
Max. Voltage
12V
Wiring Harness Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2511
- Zoro #
- G802171899
- UPC #
- 33086579375
- Country of Origin
- Unknown
- Wire Color
- Multi
- Connection Material
- Plastic
- Max. Voltage
- 12V
- Wiring Harness Included
- Yes
- Wire Quantity
- 4
- Connector Gender
- Male
- Splice Connectors Included
- Yes
- Terminal Type
- Blade
- Contact Terminal Material
- Brass
- Connector Quantity
- 1
- Terminal Quantity
- 4
- Number Of Splice Connectors Include
- 4
- Wire Gauge (ga)
- 16
- Terminal Gender
- Female
- Number of Wires
- 4
- Connector Shape
- Oval
Dimensions
- Length
- 1.125
- Wiring Harness Length (in)
- 12.75
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.