Quick Disconnect Device
- Mfr # AG-5F
- Zoro # G802219621
product price:
$
422.90
/ea
Free Shipping & Returns
Key Features
For Use With
Gas Appliances
Temp. Range
Up to 350°F
Max. Pressure
0.5 psi
Gas Hose Capacity
475,000 BTUh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AG-5F
- Zoro #
- G802219621
- UPC #
- -
- Country of Origin
- United States
Details
- For Use With
- Gas Appliances
- Temp. Range
- Up to 350°F
- Max. Pressure
- 0.5 psi
- Gas Hose Capacity
- 475,000 BTUh
Description
Gas Quick Disconnect Assembly,;1-1/4" Fpt, Thermal Shutoff At 350°F;Female End Will Shut Off Gas When Seperated.;Female End From Gas Supply,;Male End To Appliance Side ( Has Thermal Shutoff Feature);Temps Above 350 Degrees F Activate Safety Thermal Ring.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.