Concealed Hinge
- Mfr # 2HAH0700-001
- Zoro # G802220771
product price:Â
$
9.75
/ea
Key Features
Height
4.5 in
Width
3.13 in
Depth
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2HAH0700-001
- Zoro #
- G802220771
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.5 in
- Width
- 3.13 in
- Depth
- 4.5 in
Description
Power Cartridge, Top 3" Od W/ 1" Ctrs Mount Holes;Body 3-13/16" Long;Used Wih Left Or Right Mounting Brackets;Series Chg R56, Standard Kiel 2856,;Beverage Air Cfg24, Cfg36, Cfg48, Cfg74, Crg24, Crg36,;Crg48, Crg74, Kf12, Kf24, Kf36, Kf48, Kf74, Kr12, Kr24,;Kr36, Kr48, Kr74, Ucr27 ;Norlake Refrigerator Nr(211,482,763), Lr(152,192);Freezer Nf(211,482,763), Zf081Sms-22 (Dq Topping Freezer);T-23-2, Tssu 36-12Mb, Tssu 48-18Mb, Tssu Series, Tssu-48,;Tssu-48-8-47, Tuc-48, Tuc-60, Tuc27F, Twt-48, Twt-60, Twtf;Traulsen Cu27, Cu48, Cu60, G12000, G12001, Tu048Qc
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.