Module, Ext , F/Occupancy Sensor
- Mfr # 2531311
- Zoro # G802229972
product price:Â
$
7.69
/ea
Key Features
Color
White
Height
1 in
Length
6.25 in
Includes
Rubber Washer; 2 Nuts; Cap and Coupling
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2531311
- Zoro #
- G802229972
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 6.25 in
- Inlet Size
- 1/2 in
- Width
- 3 in
Details
- Item
- Module
- Color
- White
- Includes
- Rubber Washer; 2 Nuts; Cap and Coupling
- Material
- Plastic
Description
Color: White ;Material: Plastic ;Length: 6 3/8" | 162 Mm ;Width: 1 9/16" | 39 Mm ;Includes: Rubber Washer, 2 Nuts, Cap, And Coupling ;Inlet: 1/2" | 13 Mm ;Instructions Included: Y
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.