Bezel
- Mfr # 18146
- Zoro # G802234242
product price:Â
$
14.95
/ea
Key Features
For Use With
Robertshaw 2 Pole Electric Thermostat
Fits Brand
Hobart
Height
3/8 in
Width
2.75 in
Length
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18146
- Zoro #
- G802234242
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3/8 in
- Width
- 2.75 in
- Length
- 2.75 in
Details
- Item
- Bezel
- For Use With
- Robertshaw 2 Pole Electric Thermostat
- Fits Brand
- Hobart
Description
For Robertshaw 2 Pole Electric Thermostat;Knobs. 1.5" Id X 2.75" Od.;For 4 Pole ( D1/D18} Electric Thermostats Use # 26-4088 ;Tri-Star
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.