Spring Retainer
- Mfr # 265914
- Zoro # G802241561
product price:Â
$
25.65
/ea
Key Features
Faucet Finish
Chrome plated
Length (In.)
2.875 in
Connection Size
3/8 in NPT
Material
Brass
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265914
- Zoro #
- G802241561
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 2.875 in
- Connection Size
- 3/8 in NPT
- Height
- 3 in
Details
- Faucet Finish
- Chrome plated
- Material
- Brass
Description
Encore;Spring Body;Low Lead
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.