Shop HOBART
See all product information
Create Account
Sharpening Stone
- Mfr # 73851
- Zoro # G802243381
product price:Â
$
50.49
/ea
Key Features
For Use With
Hobart Slicer 111, 210, 211, 311, 411, 512, 512Tms, 1612, 1712, 1712R
Fits Brand
Hobart
Color
Gray
Type
Outer Stone
Width
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73851
- Zoro #
- G802243381
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1.75 in
- Length
- 8 in
- Height
- 1.75 in
Details
- Item
- Sharpening Stone
- For Use With
- Hobart Slicer 111, 210, 211, 311, 411, 512, 512Tms, 1612, 1712, 1712R
- Fits Brand
- Hobart
- Color
- Gray
- Type
- Outer Stone
Description
, Outer Stone, Gray;Hobart Slicer 111, 210, 211, 311, 411, 512, 512Tms, 1612,;1712, 1712R
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.