Side Ceramic
- Mfr # 404146-1
- Zoro # G802243978
product price:Â
$
78.99
/ea
Key Features
Weight
1.06 lbs
Height
6.6 in
Width
6.9 in
Length
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 404146-1
- Zoro #
- G802243978
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.6 in
- Width
- 6.9 in
- Length
- 8.25 in
Details
- Weight
- 1.06 lbs
Description
, 3" X 5-1/4";Complete Set For Range Broiler/Griddle Needs (6)#28-1031;Center Ceramic And (6) # 28-1030 ;Some Need Qty 20. Center Qty 12 # 28-1031 And;Side Qty. 8 # 28-1030;Vulcan;Broiler 100L-77R, 160L-77R, 260L-77R, 7808L, Hcb1 (Old;Cb-1L), Hcb2 (Old Cb-2L), Hcb44 (Old 7844L), Hcbo40 (Old;7840Al), Sar-34, Sg-160L-77R, Sg-260L-77R, Sgb-260L-77R.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.