Shop HOBART
See all product information
Create Account
Ignition Cable
- Mfr # 00-844130-00001
- Zoro # G802251423
product price:Â
$
88.69
/ea
Key Features
For Use With
Southbend Griddle Sge
Features
90° Spark Plug Boot
Fits Brand
Southbend; Vulcan
Type
Encapsulated Push On
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-844130-00001
- Zoro #
- G802251423
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4.50 in
- Height
- 4.50 in
- Width
- 1 in
Details
- Item
- Ignition Cable
- For Use With
- Southbend Griddle Sge
- Features
- 90° Spark Plug Boot
- Fits Brand
- Southbend; Vulcan
- Type
- Encapsulated Push On
- Color
- Red
Description
, 30" Long, 90 Deg Spark Plug Boot X 1/4" F;Encapsolated Push On, Red Cable.;Southbend Griddle Sge
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.