Shop HOBART
See all product information
Create Account
Ignition Wire
- Mfr # 423813-2
- Zoro # G802255490
product price:Â
$
38.45
/ea
Key Features
Length
3.85 in
Height
1.3 in
Width
3.7 in
Weight
0.16 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423813-2
- Zoro #
- G802255490
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3.85 in
- Height
- 1.3 in
- Width
- 3.7 in
Details
- Weight
- 0.16 lbs
Description
, 24" Wire With 1/4" F Push-Ons X ;1/4" F Push-Ons.;For 36" Use # 38-1396;For 50" Use # 38-1365;Vulcan Oven Sg4C, Sg4D, Sg6C, Sg6D
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.