Spark Ignition Module
- Mfr # 857207-00003
- Zoro # G802267264
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cleveland 24Cga10, Sgl-(30, 40)-T
Fits Brand
Cleveland; Hobart
Height
2.70 in
Length
5 in
Width
3.70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 857207-00003
- Zoro #
- G802267264
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.70 in
- Length
- 5 in
- Width
- 3.70 in
Details
- Item
- Spark Ignition Module
- For Use With
- Cleveland 24Cga10, Sgl-(30, 40)-T
- Fits Brand
- Cleveland; Hobart
Description
Honeywell ;Cleveland 24Cga10, Sgl-(30,40)-T
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.