Shop HOBART
See all product information
Create Account
Temp Controller 120R
- Mfr # 00-770513
- Zoro # G802292594
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Vulcan
Temp. Range
0° to 500° F
Height
2.70 in
Type
120R
Width
2.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-770513
- Zoro #
- G802292594
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.70 in
- Width
- 2.50 in
- Length
- 3.30 in
Details
- Item
- Temperature Controller
- Fits Brand
- Vulcan
- Temp. Range
- 0° to 500° F
- Type
- 120R
Description
Temperature Controller, [ Type - 120R ] [ Temp 0-500 ] ;[ Dial To Use # 22-1325 ];Dial Plate # 22-1337, 0-500 F;Temperature Probe # 44-1221;Wolf Grill Eme-37, Tme-36/A/B/C, Tme-37, Tmm-36/A/B/C,;Tmm-37/A, Tmm-38.;Hi-Boy Mtg/Pro W/Suffix Sce, Irg, Regency Series,