Shop ALLPOINTS
See all product information
Create Account
Adapter
- Mfr # 721003
- Zoro # G802308387
product price:Â
$
28.75
/ea
Key Features
For Use With
For Closed Circuit Test Of Thermocouples using a suitable Millivolt Test Meter; Analog Multi-Tester N112, # 72-1008
Width
3 in
Height
5 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 721003
- Zoro #
- G802308387
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 3 in
- Height
- 5 in
- Length
- 5 in
Details
- Item
- Thermocouple Adaptor
- For Use With
- For Closed Circuit Test Of Thermocouples using a suitable Millivolt Test Meter; Analog Multi-Tester N112, # 72-1008
Description
Thermocouple Adaptor For Closed Circuit Test Of;Thermocouples Using A Suitable Millivolt Test Meter.;Analog Multi-Tester N112, # 72-1008
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.