End Frame/Handle
- Mfr # MH15949803G
- Zoro # G8023391
product price:Â
$
54.89
/ea
Key Features
Fits Brand
Dayton
For Use With Mfr. Model Number
MH15949803G
For Use With
Steel-Deck Platform Truck
Compatible Manufacturer Model Number
4VMC5, 4VMC7, 4VMC8, 4VMC9, 4VMD1, 4VMD3
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH15949803G
- Zoro #
- G8023391
- UPC #
- 190735312278
- Country of Origin
- China
Dimensions
- Overall Width
- 15 1/2 in
- Overall Height
- 1 1/4 in
- Overall Length
- 53 1/8 in
- Wire Rope Length
- 53 1/8 in
- Length
- 53 1/8 in
Details
- Item
- End Frame/Handle
- Fits Brand
- Dayton
- For Use With Mfr. Model Number
- MH15949803G
- For Use With
- Steel-Deck Platform Truck
- Compatible Manufacturer Model Number
- 4VMC5, 4VMC7, 4VMC8, 4VMC9, 4VMD1, 4VMD3
- Color
- Red
- Material
- Steel
- Finish
- Powder Coated
- Shell Material
- Steel
- Wire Color
- Red
Description
Handle, For Use With Steel-Deck Platform Truck, Load Capacity Not Applicable, Material Steel, Powder Coated Finish, Overall Height 1 1/4 in, Overall Length 53 1/8 in, Overall Width 15 1/2 in, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.