Orange Tractor Umbrella 05966

  • Mfr # 405966
  • Zoro # G802710838
product price: 
$
279.99
/ea
Free Shipping & Returns

Key Features

Length
40.8
Width
5.5
Outside Diameter
14.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
405966
Zoro #
G802710838
UPC #
726317059660
Country of Origin
China

Dimensions

Length
40.8
Width
5.5
Outside Diameter
14.1

Description

This easy-to-install 54" Tractor Umbrella attaches to almost any rollover protection structure (ROPS) without drilling and is an effective way to protect and shade yourself from the sun. Comes complete with canvas cover, umbrella frame and mounting bracket.

Ratings & reviews