This item is Discontinued.

Lucas Oil Synthetic Sae 5W-30 Motor Oil, 1x1/5 gal 10207

This item is Discontinued.

Lucas Oil

Synthetic Sae 5W-30 Motor Oil, 1x1/5 gal (Discontinued)

Mfr # 10207
Zoro # G802747537
Country of Origin United States
Category Motor Oil
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10207
Zoro #
G802747537
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Synthetic Sae 5W-30 Motor Oil,1x1/5 gal
SAE Grade - Engine and Motor Oils
5W-30
SAE Grade
5W-30

Description

Synthetic Sae 5W-30 Motor Oil,1x1/5 gal

Ratings & reviews