Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania H13 replacement light bulb lamp
- Mfr # H13 OSRAM SYLVANIA
- Zoro # G802820612
product price:Â
$
30.15
/ea
Key Features
Bulb Base Type
P26.4T
Bulb Shape
T4
Wattage Equivalency
64.9
Voltage
12.8V
Watts
64.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H13 OSRAM SYLVANIA
- Zoro #
- G802820612
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- P26.4T
- Bulb Shape
- T4
- Wattage Equivalency
- 64.9
- Voltage
- 12.8V
- Watts
- 64.9
Description
Replacement for Osram Sylvania H13 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.