Shop GOURMETIER
See all product information
Create Account
LS2723NYL Single-Handle Pull-Down Kitchen Faucet, Brushed Brass
Mfr # LS2723NYL
Zoro # G802837993
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
1
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Width
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS2723NYL
- Zoro #
- G802837993
- UPC #
- 663370621451
- Country of Origin
- China
Dimensions
- Width
- 8
- Height
- 18.38
- Length
- 9.81
Details
- Finish
- Brushed Brass
- Number of Handles
- 1
- Mounting Type
- Deck Mount
- Valve Type
- Ceramic Disc Cartridge
- Material
- Brass
- Includes
- Faucet; Mounting Hardware
- Features
- Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 9-7/16" spout clearance, 8" spout reach, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
- Color
- Brushed Brass
- Weight
- 5.94
Description
Sleek luxury is offered at its finest with this faucet's particular styling. Designed for optimum versatility and functionality, modern day technology is provided for a state-of-the-art product. The New York single-handle pull-down kitchen faucet features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pull-down sprayer to tackle tough messes. Matching accessories are available for use.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov