Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania H9-65w replacement light bulb lamp
- Mfr # H9-65W OSRAM SYLVANIA
- Zoro # G802953556
product price:Â
$
24.35
/ea
Key Features
Voltage
12
Watts
65
Bulb Base Type
PGJ19-5
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H9-65W OSRAM SYLVANIA
- Zoro #
- G802953556
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12
- Watts
- 65
- Bulb Base Type
- PGJ19-5
- Bulb Shape
- T4
Description
Replacement for Osram Sylvania H9-65w replacement light bulb lamp