Replacement for Paragon Slimlite 250 replacement light bulb lamp
- Mfr # SLIMLITE 250 PARAGON
- Zoro # G803019503
product price:Â
$
20.25
/ea
Key Features
Voltage
120
Watts
250
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
T10
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLIMLITE 250 PARAGON
- Zoro #
- G803019503
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 250
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- T10
- Bulb Color Temp.
- 3000
Description
Replacement for Paragon Slimlite 250 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.