Shop GERBER
See all product information
Create Account
Replacement Parts, MP600, MP800, Gerber
- Mfr # 48252
- Zoro # G803456827
product price:Â
$
36.89
/ea
Key Features
Overall Width
5 1/2 in
Fits Brand
Gerber
For Use With
MP600 Basic, MP800 Legend
Includes
(2) Tungsten Carbide Cutter Replacements, (4) Replacement Screws, T8 Wrench
For Use With Mfr. Model Number
MP600, MP800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48252
- Zoro #
- G803456827
- UPC #
- 013658482524
- Country of Origin
- United States
- Fits Brand
- Gerber
- Item
- Multi-Tool Cutter Inserts
- For Use With
- MP600 Basic, MP800 Legend
- Includes
- (2) Tungsten Carbide Cutter Replacements, (4) Replacement Screws, T8 Wrench
- For Use With Mfr. Model Number
- MP600, MP800
- Material
- Tungsten Carbide
- Type
- Replacement
- Product Type
- Carbide Cutter Insert
- Compatible with Series
- MP600 Basic, MP800 Legend
- Compatible with Manufacturer Model Number
- MP600, MP800
- For Use with Mfr Model Number
- MP600, MP800
- Compatible Manufacturer Part Number
- MP600, MP800
- Compatible with Mfr. Model No.
- MP600, MP800
- Compatible Manufacturer Model Number
- MP600, MP800
- Compatible with Manufacturer Model No.
- MP600, MP800
- Compatible Pump Manufacturer Part Number
- MP600, MP800
- Compatible Mfr. Model Number
- MP600, MP800
- For Manufacturer Part Number
- MP600, MP800
- Compatible with Mfr. Model Number
- MP600, MP800
- Shell Material
- Tungsten Carbide
- Compatible Series
- MP600 Basic, MP800 Legend
- Traction Material
- Tungsten Carbide
- For Wire Feeder Series
- MP600 Basic, MP800 Legend
Dimensions
- Overall Width
- 5 1/2 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Multi-Tool Cutter Inserts, Compatible Grainger Part Number 19YH58, 23NK054, 23NK55, 23NK56, 23NK57, 23NK59, 483R52, 52JH39, 52JH40, 52JH43, 52JH44, 8Z573, Compatible Manufacturer Part Number MP600, MP800, Compatible with Series MP600 Basic, MP800 Legend, Includes (2) Tungsten Carbide Cutter Replacements, (4) Replacement Screws, T8 Wrench, Material Tungsten Carbide, Overall Length 6 in, Overall Width 5 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.