Filter Change Indicator 2 for Basic Vapors
- Mfr # 415
- Zoro # G803510352
product price:Â
$
113.99
/pk
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
- 415
- Zoro #
- G803510352
- UPC #
- -
- Country of Origin
- United States
Description
The (Basic Vapors BTI2, PN: 415) is qualitative (yes/no) colorimetric indicator for the saturation and end-of-service life of carbon absorbers. It is designed to provide real-time indication of the breakthrough of Basic Vapors. Weight: 129.5g (4.6oz), Dimensions: 11.43cm (4.5in), diameter 5.08cm (2.0in) Inlet dimensions: 1.5" MNPT.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).