Shop ALLPOINTS
See all product information
Create Account
Backflow Preventor
- Mfr # 561149
- Zoro # G803526728
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Outlet Size
1/2 FPT UNION
Length
5.7 in
Max. Pressure
175 PSI
Height
2 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 561149
- Zoro #
- G803526728
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outlet Size
- 1/2 FPT UNION
- Length
- 5.7 in
- Height
- 2 in
- Width
- 3 in
Details
- Max. Pressure
- 175 PSI
Description
Watts Model 9D Backflow Preventer, 1/2" Fpt Union.;Dual Check Backflow Preventer With Atmospheric Vent For;Continous Pressure.;Max Temp 250F, Max Pressure 175 Psi.;;This Product Contains More Than 0.25% Lead. It Is Illegal;To Use This Product In Potable Services Such As Drinking;Water, Handwashing, Food Preparation Or Dishwashing.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.