Shop WORLD WIDE FITTINGS
See all product information
Create Account
Flat Face O-Ring Plug
- Mfr # 4229X24
- Zoro # G803653561
product price:Â
$
13.19
/ea
Key Features
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Fitting Thread Size 1
2-12
Length
0.689
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4229X24
- Zoro #
- G803653561
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 1
- 2-12
- Length
- 0.689
- Hex Size
- 2.125
- Hex Size (mm)
- 53.975
Details
- Fitting Gender
- Male
- Fitting Thread Type 1
- ORFS
- Material
- Steel
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Weight
- 0.816
- Body Material
- Steel
- End Style
- ORFS
- Adapter Type
- Caps & Nuts
- End 1 Connection Type
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.