Hex Socket Level Seal Plug

  • Mfr # 100PX06
  • Zoro # G803654025
product price: 
$
0.58
/ea
Sold in multiples of 16 for $9.28

Key Features

Material
Steel
Fitting Thread Size 1
3/8-18
Overall Length
0.406
Hex Size
0.313
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100PX06
Zoro #
G803654025
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size 1
3/8-18
Overall Length
0.406
Hex Size
0.313
Hex Size (mm)
7.9502
Overall Length (mm)
10.3124

Details

Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.0248
Adapter Type
Plugs
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.