Shop JEFFREY ALEXANDER
See all product information
Create Account
96 mm Center-to-Center Brushed Oil Rubbed Bronze Callie Cabinet Pull
- Mfr # 839-96DBAC
- Zoro # G803799054
product price:Â
$
12.94
/ea
Key Features
Material
Zinc
Length
4-15/16"
Width
3/16 in
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 839-96DBAC
- Zoro #
- G803799054
- UPC #
- 843512061998
- Country of Origin
- China
- Finish
- Brushed Oil Rubbed Bronze
- Material
- Zinc
- Includes
- Two 8-32 x 1" and two Break-away Screws (Included)
Dimensions
- Length
- 4-15/16"
- Width
- 3/16 in
Description
Sophisticated and streamlined, this 4-15/16" overall length Brushed Oil Rubbed Bronze Callie cabinet pull from Jeffrey Alexander will enhance any modern or contemporary space. Pairing clean lines and subtle curves, this pull collection not only looks great but also feels great in your hand thanks to it's rounded grip. With four pull lengths offered in seven popular finishes, this collection is the ideal addition to any modern or transitional space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.