128 mm Center-to-Center Matte Black Strap Mirada Cabinet Pull

  • Mfr # 80152-128MB
  • Zoro # G803800361
product price: 
$
19.10
/ea

Key Features

Finish
Matte Black
Material
Zinc
Length
6-13/16"
Width
3/4"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
80152-128MB
Zoro #
G803800361
UPC #
843512077364
Country of Origin
China

Dimensions

Length
6-13/16"
Width
3/4"

Details

Finish
Matte Black
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Be adventurous with the bold, yet somehow familiar, Mirada collection from Jeffrey Alexander. This 6-13/16" overall length Matte Black pull boasts a broad, vaulting strap mingled with a controlled rectangular foot, this collection's pull undoubtedly makes a statement. This collection offers two additional pull lengths and matching knob available in six desirable finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & reviews