128 mm Center-to-Center Brushed Pewter Square Zane Cabinet Pull
- Mfr # 293-128BNBDL
- Zoro # G803800729
product price:Â
$
17.57
/ea
Key Features
Material
Zinc
Length
6-5/16"
Width
1/2 in
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 293-128BNBDL
- Zoro #
- G803800729
- UPC #
- 843512067211
- Country of Origin
- China
- Finish
- Brushed Pewter
- Material
- Zinc
- Includes
- Two 8-32 x 1" and two Break-away Screws (Included)
Dimensions
- Length
- 6-5/16"
- Width
- 1/2 in
Description
The square bar pull structure with dashing strap detail of Zane is an unexpected and charming change to the basic bar or square bar pull. This 6-5/16" overall length Brushed Pewter Jeffrey Alexander pull is available in five additional standard lengths, including extended pull lengths to elongate the lines of any project. Paired with a matching cabinet "T" knob in five modern finishes, Zane accents any modern or transitional design scheme with its clean lines and unique presence. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.