This item is Discontinued.

Craftsman 1/4 | 3/8 | 1/2 Drive Tool Set, 189-pc 3 Drive Mechanics Tool, Fractional & Metric, 189 pcs CMMT12034

This item is Discontinued.

Craftsman

1/4 | 3/8 | 1/2 Drive Tool Set, 189-pc 3 Drive Mechanics Tool, Fractional & Metric, 189 pcs (Discontinued)

Mfr # CMMT12034
Zoro # G803927365
UPC # 885911590112
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CMMT12034
Zoro #
G803927365
UPC #
885911590112
Country of Origin
Taiwan, Province of China
Item
Tool Set, 189-pc 3 Drive Mechanics Tool
Number of Pieces
189
Includes
1/4-in. Drive Shallow 6 PT Sockets SAE - 5/32-in. , 3/16-in. ,7/32-in. , 1/4-in. , 9/32-in. , 5/16-in. , 11/32-in. , 3/8-in. , 7/16-in. , 1/2, 9/16-in. {{11}}, 1/4-in. Drive Shallow 6 PT Sockets MM - 4, 5, 6, 7, 8, 9, 10, 11, 12,13, 14MM {{11}}, 1/4-in. Drive Ext Bar - 3-in. {{1}}, 1/4-in. Drive Bit Driver {{1}}, 1/4-in. Drive Deep 6 PT Sockets SAE - 3/16-in. , 1/4-in. ,9/32-in. , 5/16-in. ,11/32-in. , 3/8-in. , 7/16-in. , 1/2-in. {{8}}, 1/4-in. Drive Deep 6 PT Sockets MM - 4,5,6, 7, 8, 9, 10, 11, 12,13,14MM {{11}}, 3/8-in. Drive Shallow 6 PT Sockets SAE - 1/4-in. , 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. , 7/8-in. , 15/16-in. {{12}}, 3/8-in. Drive Shallow 6 PT Sockets MM - 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21MM {{14}}, 3/8-in. Drive Spark Plug Sockets - 5/8-in. and 13/16-in. {{2}}, 3/8-in. Drive Deep 6 PT Sockets SAE - 1/4-in. , 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. {{10}}
Measurement Type
Fractional & Metric
Finish
Full Polish

Dimensions

Drive Size
1/4 | 3/8 | 1/2

Description

Tool Set, 189-pc 3 Drive Mechanics Tool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.