This item is Discontinued.

This item is Discontinued.
Black & Decker 4A Vs Jigsaw/Quick Clamp Kit BDEJS300C/JS515 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4087870
- Zoro #
- G804048311
- UPC #
- 885911374200
- Country of Origin
- China
- Corded/Cordless
- Corded
- Amps
- 4.5
- Blade Type
- T or U shank
- Standards
- UL Listed
- Battery Included / Bare Tool
- Bare Tool
- Features
- Dust Blower; Variable Speed
- Bevels To
- 45 Degrees
- Power Source
- Electric
- Keyless/Keyed
- Keyless
- Strokes Per Minute
- 3000
- Materials Cut
- Metal
Dimensions
- Cord Length
- 6 ft
- Length
- 11.5 in
- Height
- 9.4 in
- Width
- 3.6 in
- Length Of Stroke
- 0.75 in
Description
Electronic variable speed and variable-speed trigger cuts wood, metal and plastics, tool free blade change accepts both u and t shank blades, sightline channel improves visibility of cut line, on board blade storage quickly access stored blades, beveling shoe allows for angled cuts in both directions. Specs - strokes/min 0-3,000SPM, stroke length is 11/16 in. keyless blade clamp. Includes - (1) wood cutting blade.
Features- 4 amp-vs
- Orbital action
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.