Shop PORTA-KING
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Electric Kit
- Mfr # MODKITVK1-20x20-W
- Zoro # G804067602
product price:Â
$
4,131.99
/ea
Key Features
Compatible Brand and Series
Porta-King Building Systems
Number of Breaker Boxes
1
Light Switch Color
White
Includes Cover Plate
Yes
Number of Outlets
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MODKITVK1-20x20-W
- Zoro #
- G804067602
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Light Fixture Width
- 2 ft
- Light Fixture Length
- 4 ft
Details
- Item
- Modular Electric Kit
- Compatible Brand and Series
- Porta-King Building Systems
- Number of Breaker Boxes
- 1
- Light Switch Color
- White
- Includes Cover Plate
- Yes
- Number of Outlets
- 0
- Number of Light Switches
- 1
- Accessory Availability
- Only Available with Office Purchase
- Standards
- UL Listed
- Lighting Technology
- LED
- Wire Connection Type
- Screw Terminals
- Compatible Product Type
- 20 ft x 20 ft Porta-King In-Plant Offices
- Pre-Wired
- No
- Current
- 15 A
- Receptacle Type
- Duplex
- Electrical Outlet/Cover Plate Color
- White
- Product Type
- Modular Wiring Kit
- Voltage
- 115 V AC
- Number of Fixtures
- 4
- Includes
- Electrical Schematic, Light Fixture, Modular Connections
Description
Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, LED, Electrical Outlet/Cover Plate Color White, Light Switch Color White, Includes Electrical Schematic, Light Fixture, Modular Connections, 115 V AC, Number of Fixtures 4, Current 15 A, Compatible Brand and Series Porta-King Building Systems, Standards UL Listed, Includes Cover Plate Yes, Accessory Availability Only Available with Office Purchase, Nominal Voltage 115 V AC, Pre-Wired No, Duplex, Screw Terminals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.