Shop ZORO SELECT
See all product information
Create Account
StringLights, 23.7ft, Button, 70LEDs, White
- Mfr # 60RG14
- Zoro # G804104895
product price:Â
$
28.59
/ea
Key Features
Watts
5.2 W
Color Temperature
5000 K
Light Color
White
Lens Type
Epoxy Resin
Number of LEDs
70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60RG14
- Zoro #
- G804104895
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 1 in
- String Length
- 23 11/16 ft
Details
- Item
- LED Holiday String Lights
- Watts
- 5.2 W
- Color Temperature
- 5000 K
- Light Color
- White
- Lens Type
- Epoxy Resin
- Number of LEDs
- 70
- Voltage
- 120 V AC
- Rated Life
- 50,000 hr
- Wattage
- 5.2 W
- Bulb Shape
- Bottom Button
- Bulb Spacing
- 4 in
Description
LED Holiday String Lights, Bulb Shape Bottom Button, String Length 23 11/16 ft, Number of LEDs 70, Light Color White, Wattage 5.2 W, Voltage 120 V AC, Bulb Spacing 4 in, Rated Life 50,000 hr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.