This item is Discontinued.

D-Line 3008442 39 in. PVC Cord Cover; White 3008442

This item is Discontinued.

D-Line

3008442 39 in. PVC Cord Cover; White (Discontinued)

Mfr # 3008442
Zoro # G804108527
UPC # 818165013533
Country of Origin United Kingdom
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3008442
Zoro #
G804108527
UPC #
818165013533
Country of Origin
United Kingdom

Description

D-Line 2 in. x 1 in. Maxi is a versatile and popular cable cover providing capacity to contain several cables. 2 in. x 1 in. profiles are popular to contain HDMI and aerial cables dropping from wall mounted TV's scaling very well for example with 50 in. + width screens. The effective adhesive backing can be useful as a fixing guide then same as all D-Line cord organizer the lengths can be drilled for and screw attached to the wall for an even more secure hold.

Specifications
  • Color: White
  • Diameter: 1/2 in.
  • Installation Method: Self-Adhesive
  • Width: 2 in.
  • Height: 1 in.
  • Paintable or Stainable: Yes
  • Shape: Half Round
  • Material: PVC
  • Length: 39 in.
  • Country of Origin: United Kingdom
  • Weight: 0.66 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.